Apply to be a TradeMaster!
Main product image of 16" Lug Ductile Iron Butterfly Valve, EPDM, Manual Gear (150 PSI)
Magnifying glass
Hover image to zoom

16" Lug Ductile Iron Butterfly Valve, EPDM, Manual Gear (150 PSI)

Brand:
Nibco
SKU:
LD1000516
Rating:
(0)
Q&A:
(0)
16" Lug Ductile Iron Butterfly Valve, EPDM, Manual Gear (150 PSI)
Magnifying glass
Hover image to zoom
$6,311.75 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 199 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16"
Product Highlight: Connection Type
Lug Connection
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Handle Style
Manual Gear
Product Highlight: Material
Ductile Iron

Description

–
Note: Image may not represent actual item.

The NIBCO® lug type butterfly valve provides bubble-tight shutoff at 150 psi and bi-directional dead-end service without a downstream flange to 150 psi. The valve is recommended for commercial and some light industrial process applications, in addition to HVAC and hot and cold potable water.

The NIBCO® ductile iron butterfly valve provides ease of operation with quarter-turn (90 degrees) open to close. The EPDM cartridge liner with aluminum bronze disc is recommended for most water applications. An extended neck allows for insulation up to 2 inches.

Features:
  • Valve pressure rating 150 psi
  • 225°F continuous and 250°F intermittent service
  • Lug style
  • EPDM cartridge seat liner
  • Aluminum bronze disc
  • Stainless steel stem with bronze bushings
  • Operating mechanism: Bare stem, manual gear operator and pneumatic/electric automation
  • Not recommended for steam service
  • Designed to meet MSS SP-67
  • MSS SP-25 (markings)

Specs

–
Size:

16"

Max Pressure (PSI):

150

Material:

Ductile Iron

Connection Type:

Lug

Handle Style:

Manual Gear

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy