Apply to be a TradeMaster!
Main product image of 6" Lug Ductile Iron Butterfly Valve, EPDM, Iron Disc, Lever Handle (250 PSI)
Magnifying glass
Hover image to zoom

6" Lug Ductile Iron Butterfly Valve, EPDM, Iron Disc, Lever Handle (250 PSI)

Brand:
Nibco
SKU:
LD301036
Rating:
(0)
Q&A:
(0)
6" Lug Ductile Iron Butterfly Valve, EPDM, Iron Disc, Lever Handle (250 PSI)
Magnifying glass
Hover image to zoom
$784.90 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Connection Type
Lug Connection
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Handle Style
Lever
Product Highlight: Material
Ductile Iron

Description

–
Note: Image may not represent actual item.

The NIBCO® lug type butterfly valve provides bi-directional dead-end service without a downstream flange, and bubble-tight shutoff at 250 psi. The valve performs well in isolation and throttling applications, in addition to commercial and some light industrial process applications, including HVAC and vacuum services.

The NIBCO® ductile iron butterfly valve provides ease of operation with quarter-turn (90 degrees) open to close. The unique molded-in EPDM seat liner with ductile iron disc is recommended for most water applications. With the internal stem/disc geometric drive design there is no need for pins or bolts that may create leak paths or turbulence in the waterway. An extended neck allows for insulation up to 2 inches

Features:
  • Valve pressure rating 250 psi
  • Lug style
  • EPDM molded-in seat liner
  • Ductile iron disc
  • Stainless steel stem with copper bushings
  • Geometric drive
  • Extended neck
  • Operating mechanism: lever lock
  • Not recommended for steam service
  • Conforms to MSS SP-67
  • MSS SP-25 (markings)
  • U.S. C

Specs

–
Size:

6"

Max Pressure (PSI):

250

Material:

Ductile Iron

Connection Type:

Lug

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy