Apply to be a TradeMaster!
Main product image of 2.5" Lug Ductile Iron Butterfly Valve, EPDM, SS Disc, Lever Handle (250 PSI)
Magnifying glass
Hover image to zoom

2.5" Lug Ductile Iron Butterfly Valve, EPDM, SS Disc, Lever Handle (250 PSI)

Brand:
Nibco
SKU:
LD30223212
Rating:
(0)
Q&A:
(0)
2.5" Lug Ductile Iron Butterfly Valve, EPDM, SS Disc, Lever Handle (250 PSI)
Magnifying glass
Hover image to zoom
$574.20 each
In Stock
In Stock
Get 2 Tomorrow, Sep 22
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2-1/2"
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: Material
Ductile Iron

Description

Note: Image may not represent actual item.

The NIBCO® lug type butterfly valve provides bi-directional dead-end service without a downstream flange, and bubble-tight shutoff at 250 psi. The valve performs well in isolation and throttling applications, commercial, some light industrial process, and chemical applications that the liner compatibility will permit.

The NIBCO® ductile iron butterfly valve provides ease of operation with quarter-turn (90 degrees) open to close. With the internal stem/disc geometric drive design there is no need for pins or bolts that may create leak paths or turbulence in the waterway. An extended neck allows for insulation up to 2 inches.

Features:
  • Valve pressure rating 250 psi
  • 225°F continuous and 250°F intermittent service
  • Lug style
  • EPDM molded-in seat liner
  • Stainless steel disc
  • Stainless steel stem with stainless steel bushings
  • Geometric drive
  • Extended neck
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Not recommended for steam service
  • Designed to meet MSS SP-67
  • MSS SP-25 (markings)
  • U.S. Coast Guard Category A

Specs

Size:

2-1/2"

Max Pressure (PSI):

250

Material:

Ductile Iron

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy