Apply to be a TradeMaster!
Main product image of 1-1/4" CPVC Ball Valve, 4770 (Solvent)
Magnifying glass
Hover image to zoom

1-1/4" CPVC Ball Valve, 4770 (Solvent)

Brand:
Nibco
SKU:
MB0012B
Rating:
(0)
Q&A:
(0)
1-1/4" CPVC Ball Valve, 4770 (Solvent)
Magnifying glass
Hover image to zoom
$32.74 each
In Stock
In Stock
Get 69 Tue, Sep 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Material
CPVC
Product Highlight: Handle Style
T-Handle
Product Highlight: Color
White

Description

The CPVC-CTS ball valve features a one-piece molded CPVC body and female socket connections. Ball valves have low-pressure drops, and conveniently open and close quickly with a quarter-turn. Please refer to NIBCO technical data sheets and catalogs for engineering and installation information. Chlorinated Polyvinyl Chloride (CPVC) has proven to be an excellent material for hot corrosive liquids, hot and cold water distribution, and similar applications above the temperature range of PVC. CPVC will not rust, pit, scale or corrode. CPVC fittings are easy to install and are joined by solvent cementing or threading. NIBCO plastic fittings are backed by a 5-year limited warranty. Because of its longstanding reputation for innovation and precision in design and manufacturing, NIBCO is the preferred brand in the industry.

Specs

Size:

1-1/4"

Color:

White

Handle Style:

T-Handle

Connection Type:

Socket x Socket

Connection Method:

Socket

Material:

CPVC

Approvals:

NSF

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy