Apply to be a TradeMaster!
Main product image of 2.5" Lug Cast Iron Butterfly Valve, EPDM Cartridge, Lever Handle (200 PSI)
Magnifying glass
Hover image to zoom

2.5" Lug Cast Iron Butterfly Valve, EPDM Cartridge, Lever Handle (200 PSI)

Brand:
Nibco
SKU:
N200235LH212
Rating:
(0)
Q&A:
(0)
2.5" Lug Cast Iron Butterfly Valve, EPDM Cartridge, Lever Handle (200 PSI)
Magnifying glass
Hover image to zoom
$356.41 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
Lug Connection
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Handle Style
Lever
Product Highlight: Material
Cast Iron

Description

–
Note: Image may not represent actual item.

The NIBCO® international lug type butterfly valve provides in-line bubble-tight shutoff at 200 psi. The valve delivers bi-directional dead-end service without a downstream flange at pressures of 200 psi (2” to 6”), 150 psi (8”) and 100 psi (10”-12”). The valve performs well in commercial applications including HVAC, and hot/cold potable water.

The NIBCO® cast iron butterfly valve provides ease of operation with quarter-turn (90 degrees) open to close. The EPDM cartridge seat liner with ductile iron, electro nickel plated disc may be used in water applications. An extended neck allows for insulation up to 2 inches.

Features:
  • Valve pressure rating 200 psi
  • 225°F continuous and 250°F intermittent service
  • Lug style
  • EPDM cartridge seat liner
  • Aluminum bronze disc
  • Stainless steel stem with bronze bushings
  • Extended neck
  • Operating mechanism: lever-lock operating system
  • Not recommended for steam service
  • Conforms to MSS SP-67
  • MSS SP-25 (markings)
  • Conforms to API 60

Specs

–
Size:

2-1/2"

Max Pressure (PSI):

200

Material:

Cast Iron

Connection Type:

Lug

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy