Apply to be a TradeMaster!
Main product image of 1/2" FIP x 1/2" Hose Quarter Turn Boiler Drain
Magnifying glass
Hover image to zoom

1/2" FIP x 1/2" Hose Quarter Turn Boiler Drain

Brand:
Nibco
SKU:
NB64JH6
Rating:
(0)
Q&A:
(0)
1/2" FIP x 1/2" Hose Quarter Turn Boiler Drain
Magnifying glass
Hover image to zoom
$26.58 each
BOX UP & SAVE 11%
$471.40 box of 20
$23.57 each
In Stock
In Stock
Get 11 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Type
Male Hose
Product Highlight: Size
1/2"
Product Highlight: Connection Type
FNPT x Male Hose Connection
Product Highlight: Material
Brass
Product Highlight: Inlet Type
FNPT

Description

–
The NIBCO boiler drain is manufactured from brass, with a PTFE seat and nitrile O-ring. The multi-purpose drain valve is recommended for use in low-pressure water systems.

Specs

–
Outlet Type:

Male Hose

Size:

1/2"

Connection Type:

FNPT x Male Hose

Material:

Brass

Inlet Type:

FNPT

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy