Apply to be a TradeMaster!
1/2" C x 3/4" FTG Inlet , 3/4" Hose Outlet Angle Brass Sillcock , Quarter-Turn, QT763IX

1/2" C x 3/4" FTG Inlet , 3/4" Hose Outlet Angle Brass Sillcock , Quarter-Turn, QT763IX

Brand:
Nibco
SKU:
NBD3JH58
Rating:
(0)
Q&A:
(0)
1/2" C x 3/4" FTG Inlet , 3/4" Hose Outlet Angle Brass Sillcock , Quarter-Turn, QT763IX
$24.58 each
In Stock
In Stock
Get 33 Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Sweat
Product Highlight: Material
Brass
Product Highlight: Size
3/4", 1/2"
Product Highlight: Outlet Size
3/4"

Description

–
The NIBCO brass sillcock features a PTFE seat and a zinc quarter-turn handle. The angle sillcock is a multi-purpose external shutoff valve for use in low-pressure water systems.

Specs

–
Inlet Type:

Sweat

Material:

Brass

Size:

3/4"

1/2"

Outlet Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy