Apply to be a TradeMaster!
Main product image of 3/4" Sweat x 3/4" Hose Quarter Turn Angle Sillcock
Magnifying glass
Hover image to zoom

3/4" Sweat x 3/4" Hose Quarter Turn Angle Sillcock

Brand:
Nibco
SKU:
NBD3JH8
Rating:
(0)
Q&A:
(0)
3/4" Sweat x 3/4" Hose Quarter Turn Angle Sillcock
Magnifying glass
Hover image to zoom
$40.69 each
BOX UP & SAVE 12%
$713.40 box of 20
$35.67 each
In Stock
In Stock
Get 39 Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
Female Sweat
Product Highlight: Outlet Type
Male Hose
Product Highlight: Material
Brass

Description

–
The NIBCO brass sillcock features a zinc quarter-turn handle. The angle sillcock is a multi-purpose external shutoff valve for use in low-pressure water systems.

Specs

–
Outlet Type:

Male Hose

Size:

3/4"

Inlet Type:

Female Sweat

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy