Apply to be a TradeMaster!
Main product image of 1/2" Press Bronze Y-Strainer (20 MESH) w/ 1/2" Plugged NPT Port
Magnifying glass
Hover image to zoom

1/2" Press Bronze Y-Strainer (20 MESH) w/ 1/2" Plugged NPT Port

Brand:
Nibco
SKU:
NF2QA06
Rating:
(0)
Q&A:
(0)
1/2" Press Bronze Y-Strainer (20 MESH) w/ 1/2" Plugged NPT Port
Magnifying glass
Hover image to zoom
$111.11 each
In Stock
In Stock
Get 36 Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Bronze

Description

–
The NIBCO Press System bronze Y-strainer features press x press female end connections with an inboard bead and EPDM O-rings for quick and easy joinery to the piping system. Simply applying pressure from a press-fit tool tightens the O-ring onto the tube, ensuring a clean, permanent, watertight seal in seconds, with no flame, solder or flux. The strainer is a "Y" type with a branch angled off the flow path.

Features
    Valve pressure rating 200 psi/13.8 bar non shock cold working pressure
  • Maximum service temperature 250°F
  • 20-mesh stainless steel wire screen
  • Tapped cap with plug
  • Class 125
  • Press x press female end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-110

Specs

–
Size:

1/2"

Connection Type:

Press x Press

Connection Method:

Press

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy