Apply to be a TradeMaster!
Main product image of 3" Cast Iron Flanged OS&Y Gate Valve, Class 250
Magnifying glass
Hover image to zoom

3" Cast Iron Flanged OS&Y Gate Valve, Class 250

Brand:
Nibco
SKU:
NHAW00F
Rating:
(0)
Q&A:
(0)
3" Cast Iron Flanged OS&Y Gate Valve, Class 250
Magnifying glass
Hover image to zoom
$1,208.83 each
Out of Stock
Out of Stock
Get it Thu, Nov 5 - Thu, Nov 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Cast Iron

Description

–
The NIBCO cast iron gate valve provides full flow with minimal pressure drop. The gate valve features a Class 250 flanged, raised face end connection for easy installation and accessibility. Outside screw and yoke (OS&Y) gate valves are recommended when positive shutoff is required and a quick visual indicator of open/closed position is needed. The OS&Y configuration protects the stem threads from contact with the media.

Features
    250 psi/17.2 bar saturated steam to 406°F/207°C
  • 500 psi/34.5 bar non-shock cold working pressure
  • Outside screw and yoke
  • Bolted bonnet
  • Solid wedge
  • Iron body bronze mounted (IBBM)
  • Class 250 flanged end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-70
  • Approved by the New York City BSA 143-69-SA at 350 psi non-shock cold water

Specs

–
Size:

3"

Connection Type:

Flanged x Flanged

Material:

Cast Iron

Connection Method:

Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy