Apply to be a TradeMaster!
Main product image of 2-12" Sweat Bronze Check Valve, Class 150 (Lead Free)
Magnifying glass
Hover image to zoom

2-12" Sweat Bronze Check Valve, Class 150 (Lead Free)

Brand:
Nibco
SKU:
NJ7J00E
Rating:
(0)
Q&A:
(0)
2-12" Sweat Bronze Check Valve, Class 150 (Lead Free)
Magnifying glass
Hover image to zoom
$615.56 each
Out of Stock
Out of Stock
Get it Wed, Oct 7 - Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Lead Free
Yes
Product Highlight: Size
2-1/2"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
C x C Connection

Description

The NIBCO bronze horizontal swing check valve has a Y-pattern design with renewable seat and disc. The swing check valve prevents backflow by automatically closing when fluid reverses direction. It features a screw-in bonnet for accessibility to repair or replace parts. The check valve is recommended for commercial and industrial steam, water, oil and gas services.

Features
    150 psi/10.3 bar saturated steam to 366°F/185°C
  • 300 psi/20.7 bar non-shock cold working pressure
  • Y-pattern
  • Renewable bronze disc
  • Regrindable seat
  • Class 150 solder end connections
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Conforms to MSS SP-80

Specs

Lead Free:

Yes

Size:

2-1/2"

Material:

Bronze

Connection Method:

Sweat

Connection Type:

C x C

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy