Apply to be a TradeMaster!
Main product image of 1" Threaded Bronze Globe Valve, T-211-Y
Magnifying glass
Hover image to zoom

1" Threaded Bronze Globe Valve, T-211-Y

Brand:
Nibco
SKU:
NL2K00A
Rating:
(0)
Q&A:
(0)
1" Threaded Bronze Globe Valve, T-211-Y
Magnifying glass
Hover image to zoom
$236.92 each
In Stock
In Stock
Get 1 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass

Description

–
The NIBCO bronze globe valve features a screw in bonnet with integral seat. The valve has a renewable PTFE seat disc. It is equipped with Class 125 female threaded ends for ease of installation. The globe valve is used for throttling or regulating flow.

Specs

–
Connection Type:

FNPT x FNPT

Size:

1"

Connection Method:

Threaded

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy