Apply to be a TradeMaster!
Main product image of 6" Ductile Iron Butterfly Valve, Lug Type, 200 PSI, LD-2000 (Lug)
Magnifying glass
Hover image to zoom

6" Ductile Iron Butterfly Valve, Lug Type, 200 PSI, LD-2000 (Lug)

Brand:
Nibco
SKU:
NLG100K
Rating:
(0)
Q&A:
(0)
6" Ductile Iron Butterfly Valve, Lug Type, 200 PSI, LD-2000 (Lug)
Magnifying glass
Hover image to zoom
$811.18 each
In Stock
In Stock
Get 7 Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Connection Type
Lug Connection
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Material
Ductile Iron

Description

–
The NIBCO ductile iron lug butterfly valve provides ease of operation with quarter-turn (90 degrees) open to close. With the internal stem/disc geometric drive design, there is no need for pins or bolts that may create leak paths or turbulence in the waterway. An extended neck allows for insulation up to 2 inches. The unique molded-in EPDM seat liner with aluminum bronze disc is recommended for most water applications. Please refer to NIBCO technical data sheets, chemical resistance guides and catalogs for engineering and installation information. Choose NIBCO butterfly valves for the most specified, versatile and economical valve option in commercial, mechanical and industrial applications. NIBCO butterfly valves are backed by the NIBCO 5-year 125% limited warranty.

Specs

–
Lead Free:

Yes

Handle Style:

Lever

Max Pressure (PSI):

200

Material:

Ductile Iron

Connection Type:

Lug

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy