Apply to be a TradeMaster!
Main product image of 4" Lug Ductile Iron Butterfly Valve, EPDM, Gear Handle (200 PSI)
Magnifying glass
Hover image to zoom

4" Lug Ductile Iron Butterfly Valve, EPDM, Gear Handle (200 PSI)

Brand:
Nibco
SKU:
NLG110H
Rating:
(0)
Q&A:
(0)
4" Lug Ductile Iron Butterfly Valve, EPDM, Gear Handle (200 PSI)
Magnifying glass
Hover image to zoom
$846.14 each
Out of Stock
Out of Stock
Get it Mon, Oct 5 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
4"
Product Highlight: Connection Type
Lug Connection
Product Highlight: Handle Style
Manual Gear
Product Highlight: Material
Ductile Iron

Description

The NIBCO lug type butterfly valve provides bi-directional dead-end service without a downstream flange, and bubble-tight shutoff at 200 PSI. The valve is ideal for commercial and some light industrial process applications, including HVAC and vacuum services, in addition to hot and cold potable water.

Features
    Valve pressure rating 200 psi
  • 225°F continuous and 250°F intermittent service
  • Lug style
  • EPDM molded-in seat liner
  • Aluminum bronze disc
  • Stainless steel stem with copper bushings
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator and pneumatic/electric automation
  • Lead-free
  • Not recommended for steam service
  • Designed to meet MSS SP-67
  • MSS SP-25 (markings)
  • Designed to meet API 609
  • U.S. Coast Guard Category A
  • California Health and Safety Code Section 116875
  • Vermont Act 193

Specs

Size:

4"

Material:

Ductile Iron

Connection Type:

Lug

Handle Style:

Manual Gear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy