Apply to be a TradeMaster!
Main product image of 2-1/2" Ductile Iron Butterfly Valve, 200 PSI, Lever Handle, WD-21003 (Wafer)
Magnifying glass
Hover image to zoom

2-1/2" Ductile Iron Butterfly Valve, 200 PSI, Lever Handle, WD-21003 (Wafer)

Brand:
Nibco
SKU:
NLH150E
Rating:
(0)
Q&A:
(0)
2-1/2" Ductile Iron Butterfly Valve, 200 PSI, Lever Handle, WD-21003 (Wafer)
Magnifying glass
Hover image to zoom
$328.79 each
Out of Stock
Out of Stock
Get it Tue, Nov 17 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2-1/2"
Product Highlight: Connection Type
Wafer Connection
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Handle Style
Lever
Product Highlight: Material
Ductile Iron
Product Highlight: Lead Free
Yes

Description

–
Manual Wafer Butterfly Valve: 2-1/2" Pipe, Lever Handle

Specs

–
Size:

2-1/2"

Max Pressure (PSI):

200

Connection Type:

Wafer

Material:

Ductile Iron

Lead Free:

Yes

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy