Apply to be a TradeMaster!
Main product image of 2" Wafer Ductile Iron Butterfly Valve, SS EPDM, Lever Handle (250 PSI)
Magnifying glass
Hover image to zoom

2" Wafer Ductile Iron Butterfly Valve, SS EPDM, Lever Handle (250 PSI)

Brand:
Nibco
SKU:
NLH243D
Rating:
(0)
Q&A:
(0)
2" Wafer Ductile Iron Butterfly Valve, SS EPDM, Lever Handle (250 PSI)
Magnifying glass
Hover image to zoom
$211.81 each
Out of Stock
Out of Stock
Get it Tue, Oct 6 - Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"
Product Highlight: Connection Type
Wafer Connection
Product Highlight: Handle Style
Locking Lever
Product Highlight: Material
Ductile Iron

Description

The NIBCO wafer type butterfly valve provides bubble-tight shutoff at 250 PSI and is recommended for quick installation and removal from piping. The valve performs well in isolation and throttling applications, commercial, some light industrial process, and chemical applications that the liner compatibility will permit.

Features
    Valve pressure rating 250 psi
  • 225°F continuous and 250°F intermittent service
  • Wafer style
  • EPDM molded-in seat liner
  • Stainless steel disc
  • Stainless steel stem with stainless steel bushings
  • Geometric drive
  • Extended neck
  • Operating mechanism: Bare stem, infinite position plate and lock, lever lock, manual gear operator
  • Not recommended for steam service
  • Designed to meet MSS SP-67
  • MSS SP-25 (markings)
  • U.S. Coast Guard Category A

Specs

Handle Style:

Locking Lever

Connection Type:

Wafer

Material:

Ductile Iron

Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy