Apply to be a TradeMaster!
Main product image of 6" Wafer Cast Iron Silent Check Valve, Class 125 (Lead Free)
Magnifying glass
Hover image to zoom

6" Wafer Cast Iron Silent Check Valve, Class 125 (Lead Free)

Brand:
Nibco
SKU:
NLN10XK
Rating:
(0)
Q&A:
(0)
6" Wafer Cast Iron Silent Check Valve, Class 125 (Lead Free)
Magnifying glass
Hover image to zoom
$2,007.02 each
In Stock
In Stock
Get 2 Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Cast Iron
Product Highlight: Connection Type
Wafer Connection

Description

–
The NIBCO lead-free wafer style silent check valve is spring actuated with renewable bronze seat and disc. The spring return reduces noise for quiet operation. Check valves prevent backflow by automatically closing when fluid reverses direction. The check valve is recommended for commercial and industrial water applications.

Features
    Valve pressure rating 200 psi/13.8 bar non-shock cold working pressure
  • Maximum temperature 200°F/ 93°C
  • Renewable bronze seat and disc
  • Spring actuated (1/2 psi cracking pressure)
  • Class 125 wafer end connections
  • Lead-free
  • Conforms to MSS SP-125
  • FM approved
  • NSF/ANSI/CAN-61 and 372

Specs

–
Connection Method:

Wafer

Size:

6"

Material:

Cast Iron

Connection Type:

Wafer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy