Apply to be a TradeMaster!
Main product image of 4" Twin Wafer Cast Iron Silent Check Valve, Class 125 (Lead Free)
Magnifying glass
Hover image to zoom

4" Twin Wafer Cast Iron Silent Check Valve, Class 125 (Lead Free)

Brand:
Nibco
SKU:
NLN50XH
Rating:
(0)
Q&A:
(0)
4" Twin Wafer Cast Iron Silent Check Valve, Class 125 (Lead Free)
Magnifying glass
Hover image to zoom
$1,352.63 each
Out of Stock
Out of Stock
Get it Mon, Oct 5 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Wafer Connection
Product Highlight: Size
4"
Product Highlight: Material
Cast Iron

Description

The NIBCO lead-free cast iron wafer style check valve is spring actuated with Buna-N seat. The spring return reduces noise for quiet operation. The twin disc check valve is wafer style to fit between standard flanges. The check valve includes renewable bronze discs.

Features
    250 psi/17.2 bar non-shock cold working pressure
  • Maximum temperature 180°F/ 82°C
  • Resilient Buna-N seat molded to body
  • Renewable twin bronze discs
  • Spring actuated
  • To be installed between standard flat face flanges
  • Class 125 wafer end connections
  • Lead-free
  • NSF/ANSI/CAN-61 and 372

Specs

Connection Method:

Wafer

Connection Type:

Wafer

Size:

4"

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy