The Day Savers – A National Tradesmen Day Contest
Main product image of 2-1/2" Ductile Iron Bolted Bonnet Flanged Gate Valve, Resiliaent Wedge, Class 250 (Lead Free)
Magnifying glass
Hover image to zoom

2-1/2" Ductile Iron Bolted Bonnet Flanged Gate Valve, Resiliaent Wedge, Class 250 (Lead Free)

Brand:
Nibco
SKU:
NSBC05XE
Rating:
(0)
Q&A:
(0)
2-1/2" Ductile Iron Bolted Bonnet Flanged Gate Valve, Resiliaent Wedge, Class 250 (Lead Free)
Magnifying glass
Hover image to zoom
$1,357.57 each
Out of Stock
Out of Stock
Get it Wed, Sep 23 - Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Size
2-1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Ductile Iron
Product Highlight: Handle Style
Manual Gear

Description

The NIBCO resilient wedge ductile iron gate valve provides full flow with minimal pressure drop and positive shutoff. The flanged, iron gate valve may be used with confidence in water works and irrigation services.

Features
    300 psi/20.7 bar non-shock cold working pressure
  • Maximum operating temperature of 160ºF/71ºC
  • Cast iron, resilient wedge, flanged, non-rising stem
  • Bolted bonnet
  • Resilient wedge
  • Fusion bonded epoxy coated body (NSF and FDA certified)
  • Flanged end connections
  • Meets or exceeds performance requirements of AWWA C509 and C515 for 3" and larger valves

Specs

Connection Type:

Flanged x Flanged

Connection Method:

Flanged

Size:

2-1/2"

Lead Free:

Yes

Material:

Ductile Iron

Handle Style:

Manual Gear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy