Apply to be a TradeMaster!
Main product image of 3" Wafer Cast Iron Silent Check Valve (Lead Free)
Magnifying glass
Hover image to zoom

3" Wafer Cast Iron Silent Check Valve (Lead Free)

Brand:
Nibco
SKU:
W-910-B-LF-3
Rating:
(0)
Q&A:
(0)
3" Wafer Cast Iron Silent Check Valve (Lead Free)
Magnifying glass
Hover image to zoom
W-910-B-LF-3 has been discontinued
Discontinued March 8, 2021
This product has been discontinued.

Product Highlights

Product Highlight: Size
3"
Product Highlight: Connection Type
Wafer Connection
Product Highlight: Material
Cast Iron
Product Highlight: Lead Free
Yes

Description

The NIBCO® cast iron sliding disc check valve is wafer style to fit between standard flanges. Wafer checks may be installed in horizontal positions (or vertical with flow moving up).

Specifications:
  • Type: Check Valve
  • Valve Size: 3
  • Connection Type: W -- Wafer
  • Material: Cast Iron
  • Cv Coefficient: 130
  • Description W910B-LF/W960B-LF 3 WAFER SILENT CK C.I
  • eClass Classification: Inline Lead-Free* Iron Check Valves
  • Turns/Operation: Non-Manual
  • Weight: 11 lbs

Specs

Product Type:

Check Valve

Size:

3"

Connection Type:

Wafer

Material:

Cast Iron

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm