Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (3)
Show
In Stock Only
(3)
Size
–
2" Filter (1)
2" (1)
3" Filter (1)
3" (1)
4" Filter (1)
4" (1)
Price Range
–
$5 to $10 Filter (1)
$5 to $10 (1)
$10 to $15 Filter (1)
$10 to $15 (1)
$15 to $20 Filter (1)
$15 to $20 (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
No Hub Cast Iron Fittings (Domestic)
No Hub Cast Iron Blind Plugs
No Hub Cast Iron Blind Plugs
3 items
FILTER
Grid
List
Sort: Default
00562 Compare Checkbox
Compare
2" No Hub Cast Iron Blind Plug
SKU:
00562
Charlotte
SKU:
00562
Brand:
Charlotte
–
+
$8.48
each
ADD TO CART
Add to List
In Stock
Get 23 by
Fri, Nov 20
Total Available: 45
In Stock
Get 23 by
Fri, Nov 20
Total Available: 45
Add to List
00563 Compare Checkbox
Compare
3" No Hub Cast Iron Blind Plug
SKU:
00563
Charlotte
SKU:
00563
Brand:
Charlotte
–
+
$12.21
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Nov 19
Total Available: 77
In Stock
Get 1 by
Tomorrow, Nov 19
Total Available: 77
Add to List
00564 Compare Checkbox
Compare
4" No Hub Cast Iron Blind Plug
SKU:
00564
Charlotte
SKU:
00564
Brand:
Charlotte
(1)
–
+
$19.38
each
ADD TO CART
Add to List
In Stock
Get 13 by
Fri, Nov 20
In Stock
Get 13 by
Fri, Nov 20
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video