Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

No Hub Cast Iron Sanitary Crosses

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 4" x 1-1/2" NH35 Cast Iron No-Hub Sanitary Tapped Cross
4" x 1-1/2" NH35 Cast Iron No-Hub Sanitary Tapped Cross
SKU: 00434
Charlotte
SKU: 00434
Brand: Charlotte
$59.76 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 3" NH30 Cast Iron No-Hub Sanitary Cross
$68.18 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Articles
More About No Hub Cast Iron Sanitary Crosses

No Hub Cast Iron Sanitary Crosses are cast iron, no-hub sanitary fittings that put a four-way connection into a drain line. SupplyHouse lists Charlotte examples in this category, including a 3" NH30 Cast Iron No-Hub Sanitary Cross and a 4" x 1-1/2" NH35 Cast Iron No-Hub Sanitary Tapped Cross. Sizes differ by model, so the size in the product name is the first detail to confirm against the plan. The tapped cross carries a two-part size, 4" x 1-1/2", while the standard cross is listed by a single 3" size. Contractors comparing these fittings should read the full product name, since the size, the NH designation, and the word tapped all change what arrives on the job. Choosing the correct cross before pipe is cut keeps rough-in moving and avoids a return trip. Careful selection matters because one wrong fitting can delay an entire stack.

Subcategories

  • Sanitary Crosses: Sanitary crosses are cast iron no-hub fittings with four connection points. One example in the category is the Charlotte 3" NH30 Cast Iron No-Hub Sanitary Cross, listed with a 3" size. Installers who need a straight four-way connection compare the size in the name against the plan. The product page carries the full specification list for each model.
  • Sanitary Tapped Crosses: Sanitary tapped crosses add a tapped connection to the cross body. The Charlotte 4" x 1-1/2" NH35 Cast Iron No-Hub Sanitary Tapped Cross is listed with a 4" x 1-1/2" size. Contractors who need a smaller branch connection on the main run check the second size before ordering. The product page confirms the tap details for each model.
  • Charlotte Crosses by Size: Size is the main way the sampled Charlotte crosses differ. The 3" cross carries the NH30 designation, and the 4" x 1-1/2" tapped cross carries NH35. Contractors matching a fitting to a drain run compare those designations along with the listed size. The category may hold other sizes, so each product page is the place to check.

Buying Guide

Start with the pipe size on the plan and match it to the size in the product name. A 3" NH30 cross and a 4" x 1-1/2" NH35 tapped cross are different fittings, and the size listed in each name is the quickest way to tell them apart. Next, decide whether the layout needs a standard cross or a tapped cross. The tapped version is listed with a second size, 1-1/2", alongside the 4" size, so confirm that the smaller connection matches the pipe or fitting that will meet it.

When comparing No Hub Cast Iron Sanitary Crosses, read the NH designation in each name along with the size. The sampled products show NH30 on the 3" cross and NH35 on the 4" x 1-1/2" tapped cross. Check the product page for the full specification list before ordering, because the details shown vary from one model to the next.

Confirm the brand on each product page as well, since the sampled products here are from Charlotte and the full category may include others. Finally, check local plumbing code and the engineer's drawings before finalizing a four-way layout. Local code governs fitting selection, so verify approved fittings with the local authority. When a detail is unclear, verify it with the appropriate team before the order is placed.

Frequently Asked Questions

What sizes do no hub cast iron sanitary crosses come in?

No Hub Cast Iron Sanitary Crosses are listed in different sizes by model. Two examples on SupplyHouse are the Charlotte 3" NH30 cross and the Charlotte 4" x 1-1/2" NH35 tapped cross. Check the product page for the full specification list of the exact model.

What's the difference between a sanitary cross and a sanitary tapped cross?

A no hub cast iron sanitary tapped cross is named for its tapped connection, while a standard sanitary cross is not. The Charlotte tapped cross in the sample is listed as 4" x 1-1/2", and the standard cross is listed as 3". Read the full product name to confirm which configuration a model is.

Where do I find the size of a no hub cast iron sanitary cross?

The size of a no hub cast iron sanitary cross appears in the product name and in the specifications on its product page. For example, the Charlotte tapped cross lists 4" x 1-1/2" and the standard cross lists 3". Confirm the size against the plan before ordering.

Does a tapped cross list two sizes?

The Charlotte 4" x 1-1/2" NH35 tapped cross is listed with a two-part size. Contractors using no hub cast iron sanitary tapped crosses should check both measurements against the connecting pipe. The product page specifications confirm the details for each model.

Do no hub cast iron sanitary crosses meet local code?

Local code and the project drawings decide which fittings are acceptable for no hub cast iron sanitary crosses. SupplyHouse product pages list the specifications for each cross, but approval rests with the local authority. Verify with the appropriate team when a detail is unclear.

Didn't find what you're looking for? 
Let us know
.