Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Size
–
3" Filter (1)
3" (1)
4" Filter (1)
4" (1)
Price Range
–
$500 to $600 Filter (1)
$500 to $600 (1)
$600 to $700 Filter (1)
$600 to $700 (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
No Hub Cast Iron Fittings (Domestic)
No Hub Prison Fittings
No Hub Prison Fittings
2 items
FILTER
Grid
List
Sort: Default
00640 Compare Checkbox
Compare
4" No Hub Prison Fitting w/ 2" Top Vent & 2" 45° Tap
SKU:
00640
Charlotte
SKU:
00640
Brand:
Charlotte
–
+
$541.86
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Add to List
11120 Compare Checkbox
Compare
4" x 3" No Hub Prison Fitting w/ 2" Top Vent & 2" 45° Tap
SKU:
11120
Charlotte
SKU:
11120
Brand:
Charlotte
–
+
$672.79
each
ADD TO CART
Add to List
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Backorder
Get it by
Tue, Dec 22 - Mon, Jan 25
Add to List
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video