Shop Limited Time Deals
Main product image of 6' Thermacel Insulation for 1" Pipe (1-1/8" Hole Size x 1/2" Thick)
Magnifying glass
Hover image to zoom

6' Thermacel Insulation for 1" Pipe (1-1/8" Hole Size x 1/2" Thick)

Brand:
N/A
SKU:
118C
Rating:
(4)
Q&A:
(10)
6' Thermacel Insulation for 1" Pipe (1-1/8" Hole Size x 1/2" Thick)
Magnifying glass
Hover image to zoom
118C has been discontinued
Discontinued December 30, 2011
This product has been discontinued.
Suggested Alternative:
1-1/8" Pipe (O.D.) x 1/2" Wall Insul-Lock DS Overlap Pipe Insulation, 6'
Brand:
K-Flex
SKU:6RXLO048118
(174)
Order by today, receive 615 by Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Length (Feet)
6' Length
Product Highlight: Wall Thickness
1/2"

Description

Therma-cel 1/2" Pipe Insulation is a flexible, polyolefin, thermal insulation. It is used to retard heat gain and prevent condensation or frost formation on cold water plumbing, chilled water and air-conditioning lines. Therma-cel Pipe Insulation also retards heat loss on heat water plumbing. This insulation may be used with copper or PEX pipe.

Dimensions:
  • 1/2" = Wall thickness of the insulation
  • 1-1/8" = Hole size of the insulation

Specs

Length (Feet):

6'

Application:

1" Pipe

Hole Size:

1-1/8"

Wall Thickness:

1/2"

R-Value:

2.7

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Sad to see it discontinued.

I initially used the product when installing an outdoor wood stove. I loved it so much then that I bought another couple boxes to insulate the bare pipes in my basement. Too bad it has been discontinued. The price couldn't be beaten.
Sam
Maryland
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is perfect would buy again anytime.

Insulated all of our pipes in the house with it.
KO KO
Glenora, MB
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exceeded in quality and performance

This insulation is ideal for many types of tubing and pipe. I also cut use it for insulation in many other areas of home and building construction.
Tony
Reedy, WV
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only place we buy from now

We use this product to insulate PEX line for fresh water use in extreme cold situations. Works great and cant find a better price!
Zimny OFS
Lansford, ND
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

10 Questions
10 Questions
ASK A QUESTION

Q: What is the upper temperature limit this insulation should be used with? Is there any concern with using it with pipes that are directly exiting a boiler? The boiler high limit is 200* with differential it's possible water may be 210* and pipes slightly warmer--put more simply, is there a rule of thumb that this insulation should only be used starting x-# of feet from the boiler?

Asked by EMS 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This insulation can handle temperatures up to 210°F. It can be placed on the piping next to hot water (i.e. not steam) boilers.

Was this review helpful to you?

Q: Can I use a strap over the insulation to hang 1/2" copper pipe with insulation? What size straps should I buy for this insulation?

Asked by Mike7298 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You would use a 7/8" strap with 1/2" copper pipe and the 58C Thermacel insulation.

Was this review helpful to you?

Q: Can this product be used to insulate pipes that are exposed on a roof top? I have both hot and cold water pipes to insulate. I have appx. 10k linear feet of pipe.

Asked by Lakewoodman 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, this insulation is made from UV resistant polyolefin resins. For severe UV exposure (rooftop applications), or where optimum performance is required, a protective coating (high quality exterior acrylic latex paint) should be applied. PVC jacketing can also be used.

Was this review helpful to you?

Q: In order to maintain a set temperature on a tempered water line for an exterior emergency eyewash/shower unit, will this product require any supplemental heat-traced wiring, or will the insulation alone be sufficient to maintain the desired tempered water, especially during the winter season? Thank you.

Asked by Patrick 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This insulation will help slow down the heat loss of the piping. If you want to keep the piping at a constant temperature when water is not flowing through it, we would recommend using heat-trace wiring.

Was this review helpful to you?

Q: Can thermacel be buried underground covering radiant heat pex?

Asked by chuck 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it can.

Was this review helpful to you?

Q: Is this product appropriate for insulating solar return lines which may reach 200F? If not, do you sell an appropriate product? Thanks.

Asked by Eric 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this is the appropriate product and thickness for your application.

Was this review helpful to you?

Q: I'm replacing cpvc water lines in the attic with pex. Does the pex need to be insulated?

Asked by texas629 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, we would recommend insulating the PEX.

Was this review helpful to you?

Q: I am considering using Thermacel insulation for 3/4" hot water pipes (maximum water temperature less than 160 degrees). Is the insulation (SKU 78C) split so that it can be installed on existing piping? If so is it self sealing with some type of adhesive or are mechanical retainers necessary? Is this the best insulation material for a typical residential hot water system?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this Thermacel Insulation is split so that it can be installed on existing piping. You can either glue or zip tie the insulation to the piping. It does not have any self-sealing adhesive. This would be the best type of material we carry to insulate copper or PEX pipe.

Was this review helpful to you?

Q: can k flex be used on radient heat pipes

Asked by the insulator 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the thermacel insulation can be used on radiant heat tubing.

Was this review helpful to you?

Q: Can I use this to insulate my pex tubing for my outdoor wood boiler? If yes, can two of these be able to fit inside a drain tile?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, this insulation works with PEX tubing. Unfortunately, we cannot say if two insulated pipes will fit inside a drain tile. However, for your application, there are two pipe insulated systems that would make the job easier, such as http://www.pexsupply.com/HydroPEX-H59818-1-x-1-x-437-Dual-PEX-Pre-Insulated-HydroPEX-Pipe-1-foot-7225000-p

Was this review helpful to you?