Apply to be a TradeMaster!
Filter menu expanded

Filters

4 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Size
–

1/2" (2)
3/4" (1)
1" (1)

Price Range
–

$15 to $20 (1)
$25 to $30 (1)
$30 to $35 (1)
$50 to $60 (1)

Non-Metallic Liquid Tight 90° Elbow Cord Grips

Help Face
Need a little help?
4 items
Grid
List
Compare
Product Image of 3/4" MNPT Black Nylon Liquid Tight Cord 90-Degree Elbow, .560" to .690" Cord Dia. Range
$33.95 each
BOX UP & SAVE 6%
$319.80 box of 10
$31.98 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 1" MNPT Black Nylon Liquid Tight Cord 90-Degree Elbow, .770" to .895" Cord Dia. Range
$55.65 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 1/2" Nylon 90 Degree Male Cord Connector .25-.38", NHC2022CR
$19.81 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 1/2" MNPT 0.5 to 0.63" Nylon General Elbow Strain Relief Cord Grip, NHC2024CR
$29.37 each
In Stock
Get 1 by Fri, Nov 27 - Mon, Nov 30
In Stock
Get 1 by Fri, Nov 27 - Mon, Nov 30
Resources
FAQs, Manuals & Videos
Articles
More About Non-Metallic Liquid Tight 90° Elbow Cord Grips

Non-Metallic Liquid Tight 90° Elbow Cord Grips are nylon cord fittings that bring a cord into a threaded hub through a 90-degree turn. The products listed here use MNPT connections, with sizes that include 1/2 inch, 3/4 inch, and 1 inch. The T&B cord fittings in this category carry a temperature range of minus 34 to plus 105 degrees Celsius and list UL E13938 and CSA standards. Hubbell adds 90-degree nylon elbow cord connectors and strain relief grips, including model NHC2024CR at 1.96 inches overall length. Because the body is nylon, the fitting is non-metallic, and the T&B versions hand tighten with no tools needed for assembly. The elbow shape lets a cord turn at the hub instead of running straight into it. Matching the thread size and cord diameter range to the job matters, so spec checks belong before installation.

Subcategories

  • T&B Nylon Liquid Tight Cord Elbows: The T&B cord fittings here are black nylon 90-degree elbows with MNPT threads, listed in 3/4 inch and 1 inch sizes. The 3/4 inch version covers a cord diameter range of .560 to .690 inch, and the 1 inch version covers .770 to .895 inch. Installers pick one when the cord falls inside one of those diameter ranges. Both hand tighten with no tools needed for assembly.
  • Hubbell Nylon 90 Degree Male Cord Connectors: Hubbell model NHC2022CR is a 1/2 inch nylon 90 degree male cord connector with MNPT threads. It is listed for a cord range of .25 to .38 inch, which covers smaller cords than the T&B elbows. Installers use it when a small cord needs to turn at a 1/2 inch hub. The nylon body keeps it non-metallic.
  • Hubbell General Elbow Strain Relief Cord Grips: Hubbell model NHC2024CR is a 1/2 inch MNPT nylon general elbow strain relief cord grip. It covers cords from 0.5 to 0.63 inch and measures 1.96 inches overall length. Installers choose it when a cord needs strain relief at an elbow fitting. The nylon body keeps it non-metallic.

Buying Guide

Start with the cord diameter, because each fitting covers only a stated range. The T&B 3/4 inch elbow is listed for .560 to .690 inch, the T&B 1 inch elbow for .770 to .895 inch, Hubbell NHC2022CR for .25 to .38 inch, and Hubbell NHC2024CR for 0.5 to 0.63 inch. Measure the cord's outer diameter and pick the fitting whose range contains it.

Next, match the thread. The examples listed on this page use MNPT connections in 1/2 inch, 3/4 inch, and 1 inch sizes, so confirm the mating hub is the same NPT size before ordering.

When comparing Non-Metallic Liquid Tight 90° Elbow Cord Grips, check the material and approvals. The examples listed are nylon. The T&B fittings list UL E13938 and CSA standards and a temperature range of minus 34 to plus 105 degrees Celsius, so compare that against the conditions at the install location. Check each Hubbell product page for its own temperature and approval details.

Finally, weigh clearance and assembly. Overall length matters in tight enclosures, and NHC2024CR measures 1.96 inches overall. The T&B fittings hand tighten with no tools needed for assembly, which keeps the install simple. Confirming these four points, diameter range, thread, material, and clearance, before ordering cuts the chance of a return trip. Order sizes together when a job mixes cord diameters.

Frequently Asked Questions

What cord diameter does a T&B nylon liquid tight 90-degree elbow cord grip cover?

The 3/4 inch MNPT T&B elbow covers .560 to .690 inch, and the 1 inch MNPT T&B elbow covers .770 to .895 inch. Non-Metallic Liquid Tight 90° Elbow Cord Grips are selected by cord range, so measure the cord outer diameter first.

Do non-metallic liquid tight 90° elbow cord grips need tools to install?

The T&B nylon elbow cord grips in this category hand tighten and need no tools for assembly. Check the individual product page for Hubbell assembly details before planning the install.

What temperature range and approvals do T&B nylon elbow cord grips list?

The T&B nylon 90-degree cord elbows list a temperature range of minus 34 to plus 105 degrees Celsius, along with UL E13938 and CSA standards. Non-metallic liquid tight 90° elbow cord grips from other brands list their own details on the product page, so verify what the job requires.

What thread connection do non-metallic 90° elbow cord grips use?

The listed examples of non-metallic liquid tight 90° elbow cord grips use MNPT connections in 1/2 inch, 3/4 inch, and 1 inch sizes. Match the mating hub to the same NPT size before ordering.

Which 1/2 inch elbow cord grips are listed for smaller cords?

Hubbell NHC2022CR is a 1/2 inch nylon 90 degree male cord connector listed for .25 to .38 inch. Hubbell NHC2024CR is a 1/2 inch MNPT nylon elbow strain relief cord grip for 0.5 to 0.63 inch cords. Both are among the non-metallic liquid tight 90° elbow cord grips with MNPT threads.

Didn't find what you're looking for? 
Let us know
.