Apply to be a TradeMaster!
Main product image of 35/5 MFD Round Capacitor (440V), 01-0096
Magnifying glass
Hover image to zoom

35/5 MFD Round Capacitor (440V), 01-0096

Brand:
Nordyne
SKU:
01-0096
Rating:
(1)
Q&A:
(0)
35/5 MFD Round Capacitor (440V), 01-0096
Magnifying glass
Hover image to zoom
$13.18 each
In Stock
In Stock
Get 12 Thu, Sep 17
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
440v
Product Highlight: MFD
35/5 MFD

Description

01-0096 is an official OEM 35/5 MFD Round Capacitor (440V) for Nordyne HVAC equipment.

Specs

MFD:

35/5

Voltage:

440v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent product

Works perfect good quality.
Polin
North Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy