Apply to be a TradeMaster!
Main product image of 40/7.5 MFD Dual Round Capacitor (440V), 01-0292
Magnifying glass
Hover image to zoom

40/7.5 MFD Dual Round Capacitor (440V), 01-0292

Brand:
Nordyne
SKU:
01-0292
Rating:
(1)
Q&A:
(1)
40/7.5 MFD Dual Round Capacitor (440V), 01-0292
Magnifying glass
Hover image to zoom
$16.63 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440v
Product Highlight: MFD
40/7.5 MFD

Description

–
01-0292 is an official OEM 40/7.5 MFD Dual Round Capacitor (440V) for Nordyne HVAC equipment.

Specs

–
MFD:

40/7.5

Voltage:

440v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fit nicely and clearly marked connections.

I decided to replace a worn contactor to avoid a large emergency repair bill and also purchased a new capacitor along with it. Being an 15+ year old R-22 unit why not for the price. The connections where clearly marked and easy to change out. A little PM goes a long way.
Former car mechanic
CT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can you give me the dimensions on this part, please?

Asked by Rbuff 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The capacitor is 2.8" in diameter and 4.5" tall.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy