Apply to be a TradeMaster!
Main product image of 1/2" x 3/8" 24V Natural or LP Gas Valve, 1046626
Magnifying glass
Hover image to zoom

1/2" x 3/8" 24V Natural or LP Gas Valve, 1046626

Brand:
Nordyne
SKU:
1046626
Rating:
(7)
Q&A:
(0)
1/2" x 3/8" 24V Natural or LP Gas Valve, 1046626
Magnifying glass
Hover image to zoom
$151.96 each
In Stock
In Stock
Get 150 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Size
1/2", 3/8"

Description

–
1046626 is an official OEM 1/2" x 3/8" 24V Natural or LP Gas Valve for Nordyne HVAC equipment.

Specs

–
Size:

1/2"

3/8"

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 7 reviews
71% would recommend this product
4
out of 7 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
0%
3 star
0%
2 star
14%
1 star
14%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Just right

Great price right product fast shipping
Great
Michigan
12 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will never buy from this website again

Heat went out. Bought a gas valve that said it would arrive within two days. Spent over a week without heat because they had a problem in shipping.
Jordy
Michigan
21 days ago
Was this review helpful to you?

A product that helped fix my problem.

I spoke with Shannon when I called in looking for a replacement gas valve. She was very knowledgeable and helpful in helping me find the valve I needed. She is a great asset to your organization.
Richard
Edgewood, TX
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this products again

Very quick service just as promised
Jack
Grafton
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

I manage a mobile home community. Several homes are gas. The exact valve is discontinued, this is an upgraded part that fits nicely. I try to keep these in stock to be able to get furnace up and running if the valve fails.
Shorty
Idaho
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

An upgraded replacement to the original, works perfectly

This unit replaced the original on our furnace. The older unit had a design flaw that lead to it only lasting around five years before failing. This unit is a redesign that appears to not be as weak. It fit perfectly and works great.
David
Santa Fe, NM
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gas Valve shipped was not as depicted on the website

Ordered Honeywell VR8205R2091as shown on the website as P/N 1046626 to replace my stuck closed Honeywell gas valve. Instead I received White Rodgers 36J29-204P1 shipped in a box labeled 1046626. Customer Service promptly shipped another gas valve, but it was also a White Rodgers, not the Honeywell I was expecting as shown on the website. The Honeywell and WR mounting brackets were not interchangeable, and the bracket that came with the WR was about 1/2" away from the furnace mounting plate. The bracket holes were also misaligned. So I bent the WR bracket until it would mount to the furnace. And the factory adjusted WR gas valve measured 4.1" W.C. not 3.5" W.C. I gave 2 stars for the Great Customer Service and fast shipping.
daBrewer
New Castle, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy