Apply to be a TradeMaster!
Main product image of 30VA Transformer (120V-24V), 621098R
Magnifying glass
Hover image to zoom

30VA Transformer (120V-24V), 621098R

Brand:
Nordyne
SKU:
621098R
Rating:
(2)
Q&A:
(0)
30VA Transformer (120V-24V), 621098R
Magnifying glass
Hover image to zoom
$42.23 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v, 24V, 30V

Description

–
621098R is an official OEM 30VA Transformer (120V-24V) for Nordyne HVAC equipment.

Specs

–
Product Type:

Transformer

Voltage:

120v

24V

30V

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Transformer didn't work.

I hooked it up and it didn't work. It said it was the right part. The connectors were set up a little different from the original. I should have checked it with a multimeter before hooking it up. I still haven't used a multimeter on it. I didn't think it was returnable since I hooked it up.
Sam
Arkansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great

ok
mobilehomechuck
pittston pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy