Apply to be a TradeMaster!
Main product image of 2 Stage, 3 Pole Sequencer, 621678R
Magnifying glass
Hover image to zoom

2 Stage, 3 Pole Sequencer, 621678R

Brand:
Nordyne
SKU:
621678R
Rating:
(4)
Q&A:
(0)
2 Stage, 3 Pole Sequencer, 621678R
Magnifying glass
Hover image to zoom
$37.16 each
In Stock
In Stock
Get 10 Tomorrow, Oct 15
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
2

Description

–
621678R is an official OEM 2 Stage, 3 Pole Sequencer for Nordyne HVAC equipment.

Specs

–
Stages:

2

Poles:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Older sequencer you guys had it hooray

it works every day
Mr Fix It Eric
Raymond Washington
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the job

Replaced with the new part and everything works like a champ. Will defiantly Supply House is mind when needing replacement parts!
Dan
Central Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacment

Parts for just like OEM and work as expected. Fast shipping!
Titusrock
Idaho
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Service

Received excellent service and parts came when promised!
Sally
Princeton, Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy