Shop Resideo Sale
Main product image of 11" x 8" Blower Wheel, 667258R
Magnifying glass
Hover image to zoom

11" x 8" Blower Wheel, 667258R

Brand:
Nordyne
SKU:
667258R
Rating:
(6)
Q&A:
(1)
11" x 8" Blower Wheel, 667258R
Magnifying glass
Hover image to zoom
$108.32 each
In Stock
In Stock
Get 5 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11" x 8"

Description

–

667258R is an official OEM 11" x 8" Blower Wheel for Nordyne HVAC equipment.

Specs

–
Size:

11" x 8"

Product Type:

Blower Wheel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.5 out of 6 reviews
83% would recommend this product
4.5
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
17%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I would recommend this product as it is an exact match.

This is a blower wheel for a Nordyne Electric furnace,it is an exact match for my 24yr.old system. Supply house was very helpful with all the dimensions I requested,thanks again.My A/C is blowing good again.
MDM
Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did not fit

Didn't fit and don't know how to return it cuz its a heavy box to pay for return shipping
Momma bear
Sulphur la
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact fit

Part fit great
worker
Flagstaff, AZ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

had hard to find item and shipped it fast

Supplyhouse was one of the few places that had this particular fan blower in stock. Shipped to my door in just a couple of days. Well packaged in strong box.
windjammer
oklahoma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse.com is the best source for parts

Perfect fit for my HVAC unit, but the best part was the OUTSTANDING customer service by the SupplyHouse.com team.
BOB
Texas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

if needed

it works as it was designed and it was delivered expediently
Mark
Waterloo,Il
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this replace 667258-c is it compatable

Asked by Ken 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

I could not find any part with the 667258-C, but that part is the replacement for the 667258.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy