Apply to be a TradeMaster!
Main product image of 11" x 10" Blower Wheel
Magnifying glass
Hover image to zoom

11" x 10" Blower Wheel

Brand:
Nordyne
SKU:
667280R
Rating:
(12)
Q&A:
(0)
11" x 10" Blower Wheel
Magnifying glass
Hover image to zoom
667280R has been discontinued
Discontinued November 27, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
Wheel, Blower, 11x10, Convex, 1017727R
Brand:
Nordyne
SKU:1017727R
(2)
Order by today, receive 6 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
11" x 10"
Product Highlight: Rotation
CW

Description

–
1/2" Shaft, Convex

Specs

–
Size:

11" x 10"

Product Type:

Blower Wheel

Rotation:

CW

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Works perfect

It was installed on my gas furnace, direct part replacement. No hot air blowing on my heater and the controller faulted out ( red flashing), Checked and troubleshoot, found air supply limit switch circuit opened because of the malfunctioned air blower circulating assembly ( the blower wheel was cut into several pieces that caused the motor blower to stopped spinning). After replacing the blower wheel, everything ran in normal operations without any issues.
Rey
Concord, New Hampshire
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blower wheel

Installed new blower wheel on furnace motor and ran motor. Blower wheel was balanced and ran flawlessly. If it wasn't OEM, I couldn't tell.
Fixer
Custer,SD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great all around purchasing experince!

Website had great description, was easy to find the blower I needed on the webpage. Shipped quickly, had it in 2 days. Blower wheel fit perfect and fixed the scraping problem.
Kane
Dover, DE
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement for warped blower wheel.

My existing blower wheel was warped and was vibrating and creating noise, this replacement wheel was a perfect fit and was swapped out in less than an hour.
Dave
NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Experience

I purchased the product my HVAC professional requested & it worked. We had delivery issues but the supply house helped & made it right.
Kathy
Brentwood, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesom

This part fit perfectly was well balanced for quiet airflow Glade I ordered from you.
Bobbylee
Chicago Il.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blower Wheel

It was the exact replacement part and it was made very nice. Very happy with the purchase. I do recommend this company. They were fast and the product is great.
Don
Belmont, Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Amazing

I ordered this product on a Sunday afternoon and it was on my doorstep Monday morning. I don't even know how it's possible, but it happened! The product was a perfect fit and balanced, at the best price I could find. Thanks
Greg
Forked river nj
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product over and over.

Part arrived earlier than expected.It was a direct fit and is working great so far.
Doug
Decatur,Ga.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Blower wheel was a perfect fit

Blower wheel shipped quickly, was easy to install and fit perfectly. It was also balanced well so it spun perfectly and ran a lot quieter than my old wheel as a result. I would buy again if needed and the price was right.
Sosa
Chicago, IL
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?