Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Nordyne Parts
Nordyne Circuit Boards
Control Board Kit, 902898A
Brand:
Nordyne
SKU:
902898A
Rating:
(1)
Q&A:
(0)
Hover image to zoom
902898A has been discontinued
Discontinued January 3, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
A/C and Heat Pump Circuit Board, 624625R
Brand:
Nordyne
SKU:
624625R
(3)
Order by
today
, receive 11 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
902898A is an official OEM Control Board Kit for Nordyne HVAC equipment.
Specs
–
Type:
Control Board
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
This control board save my day
I used this control board to connect an AC to my heat only furnace and worked awesome, thanks a lot
Jesse
Colorado
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video