Apply to be a TradeMaster!
Main product image of 11.6 Kw Heater Element (240V), 903905
Magnifying glass
Hover image to zoom
11.6 Kw Heater Element (240V), 903905
Magnifying glass
Hover image to zoom
$229.85 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v

Description

–
903905 is an official OEM 11.6 Kw Heater Element (240V) for Nordyne HVAC equipment.

Specs

–
Type:

Heating Element

Kilowatts (KW):

11.6

Voltage:

240v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Exact Replacement

Local supply dealer only offered 10kw strip and oem states 11.7kw. Exact replacement for required sqft home and same demensions for old intertherm furance.
Coco504
Sylva, NC
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy