Apply to be a TradeMaster!
Main product image of 1/2" 24V Natural Gas Valve with LP Kit, 904081
Magnifying glass
Hover image to zoom

1/2" 24V Natural Gas Valve with LP Kit, 904081

Brand:
Nordyne
SKU:
904081
Rating:
(3)
Q&A:
(0)
1/2" 24V Natural Gas Valve with LP Kit, 904081
Magnifying glass
Hover image to zoom
$164.44 each
In Stock
In Stock
Get 30 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Size
1/2"

Description

–
904081 is an official OEM 1/2" 24V Natural Gas Valve with LP Kit for Nordyne HVAC equipment.

Specs

–
Size:

1/2"

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

What I needed

Fast shipping, direct replacement
Chad
York p
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good buy

This was an exact fit and it works great
Delo
Central, New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great, Fixed my Gas Furnace

My Furnace was intermittently working. After a $90 technician visit, who wrongfully diagnosed that it was the control board. I found the problem to be the gas valve. I was able to get the old one to turn on with light taps. I replaced it and now... it's good as gold. Only took about an hour, with my DIY skills..
Alex
Portland, OR
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy