Apply to be a TradeMaster!
Main product image of 2 Stage Control Board, 920916A
Magnifying glass
Hover image to zoom

2 Stage Control Board, 920916A

Brand:
Nordyne
SKU:
920916A
Rating:
(7)
Q&A:
(0)
2 Stage Control Board, 920916A
Magnifying glass
Hover image to zoom
$189.88 each
In Stock
In Stock
Get 86 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Stages
2

Description

–
920916A is an official OEM 2 Stage Control Board for Nordyne HVAC equipment.

Specs

–
Type:

Control Board

Stages:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

perfect fit, plug and play.

Tech helped bring my old part number up to current number. Part arrived in less than 24 hours. Fit perfect.
Fix It
Frankfort, IN
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A+, supply house is great

1) got the correct subsitiute part from them for an older gas furnace, 2) customer service is responsive & customer focus (although they were a kinda borderline attitude when i had to call them), 3) great shipping the same day & i received it in 2 days, which was important given we were in 2degee F lows & had to get the furnace going),
Leon
North Carolina
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I just replaced my old one (920916) with this one!

Now my furnance is working normally again! Thanks supplyhouse
Eddie
Nevada
11 months ago
Was this review helpful to you?

Exact replacement part

The original board had a flakey connector due to the wire ties to tight from installation 8 years ago. No problem since corrected the wiring
DJ
K.C. Metro
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

Worked great, installed within 5 minutes used to replace control board #920916.
Jay
South Tom's River NJ
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement board fixed my flame sensor issue

old controller board kept going into lock out due to flame sensor failure. Replaced flame sensor did not fix problem. Suspected controller board & replaced. Issue resolved! No more waking up to furnace blowing cold air.
btferg
Santa Clara, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Problem Solved

My HVAC was intermittently working. When my Nest called for heat, the unit sometimes would fire the burners and sometimes just shut down. All safety switch were working normally. This board solved the problem and I saved over $500 by DIY. The board was back ordered but came a couple weeks sooner than expected, a pleasant surprise. Great service from Supply House!
Ski Nut
Atascadero, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy