Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
C6BH-E36C-C Parts - Nordyne Central Air Conditioner
Brand:
Nordyne
SKU:
C6BH-E36C-C
Description
–
Nordyne Central Air Conditioner C6BH-E36C-C
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
Sensor, Coil Temp, 624755
SKU:
624755
Nordyne
Replacement Horizontal Drain Pan, 669855R
SKU:
669855R
Nordyne
Dist, Body, 6cir, 31.0l, 3/16d, 664407
SKU:
664407
Nordyne
Core, Charging Port, 662103R
SKU:
662103R
Nordyne
Vertical Drain Pan, 669945R
SKU:
669945R
Nordyne
Strap, Bulb, Txv, Dfoss, 606276
SKU:
606276
Nordyne
EXV Transducer, 624692
SKU:
624692
Nordyne
Swivel Nut, 664387R
SKU:
664387R
Nordyne
Control Board, 624754R
SKU:
624754R
Nordyne
Liquid Line Fitting, 664378R
SKU:
664378R
Nordyne
Rpl, Exv-check Valve, Assembly, 2B9391R
SKU:
2B9391R
Nordyne
Harness, Xdcr, Exv, Booted, 3ft, 634714
SKU:
634714
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video