Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
DS3BX-060G Parts - Nordyne Central Air Conditioner
Brand:
Nordyne
SKU:
DS3BX-060G
Description
–
Nordyne Central Air Conditioner DS3BX-060G
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
12
Replacement Parts
Contactor, 3 Pole 30a, 621667R
SKU:
621667R
Nordyne
Bolt, Compressor, Composite, Plastite, 600426
SKU:
600426
Nordyne
7/8" Suction Service Valve, 663865R
SKU:
663865R
Nordyne
Repl Fan Grille Cap, 275291R
SKU:
275291R
Nordyne
Conduit, 1"dia, 10.5"long, Slottd, 664290
SKU:
664290
Nordyne
5 MFD Round Run Capacitor (370V), 01-0021
SKU:
01-0021
Nordyne
24" CW Fan Blade with 1/2" Bore, 3 Blades, 667303R
SKU:
667303R
Nordyne
Pressure Switch -0.80"WC/-0.50"WC, 632548R
SKU:
632548R
Nordyne
Top Cover, 496162R
SKU:
496162R
Nordyne
Divider, Low Voltage, 258790
SKU:
258790
Nordyne
3/8" Liquid Service Valve, 663862R
SKU:
663862R
Nordyne
Cvr, Ctrl Panel, Ac&hp, Sg, 276921R
SKU:
276921R
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video