Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
FG7TA-060C-23A1 Parts - Nordyne Furnace
Brand:
Nordyne
SKU:
FG7TA-060C-23A1
Description
–
Nordyne Furnace FG7TA 060C-23A1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
Blower Limit Switch, 626611R
SKU:
626611R
Nordyne
Wheel, Blower, 10x6, Cw, Offset, 667375R
SKU:
667375R
Nordyne
Blower Control Board, 920920
SKU:
920920
Nordyne
Limit Switch 190F, 626615R
SKU:
626615R
Nordyne
Flame Sensor, 632484R
SKU:
632484R
Nordyne
Manifold, Gas, 3, 80, S, 664228R
SKU:
664228R
Nordyne
Mount, Motor, 5.7 (3 Leg Band), 669800
SKU:
669800
Nordyne
1050 RPM Blower Motor (1/2 HP, 120V), 622683
SKU:
622683
Nordyne
120/24V Transformer (40va), 622341R
SKU:
622341R
Nordyne
Main Burner Orifice #45, 661045R
SKU:
661045R
Nordyne
Burner, Inshot, 2.5x4.5, 661134R
SKU:
661134R
Nordyne
Inducer Motor Gasket, 689988R
SKU:
689988R
Nordyne
Fuse, 3-amp, 632261R
SKU:
632261R
Nordyne
Fastener, Door, G7, M0036305R
SKU:
M0036305R
Nordyne
Rollout Limit Switch L210F, 626609R
SKU:
626609R
Nordyne
Hx, G7, 3, A, 80, 904779
SKU:
904779
Nordyne
Pressure Switch Replacement, 632515R
SKU:
632515R
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video