Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
FG7TA-080C-VB1 Parts - Nordyne Furnace
Brand:
Nordyne
SKU:
FG7TA-080C-VB1
Description
–
Nordyne Furnace FG7TA 080C-VB1
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
17
Replacement Parts
Blower Limit Switch, 626611R
SKU:
626611R
Nordyne
Auto Limit Switch 130-160F, 626598R
SKU:
626598R
Nordyne
Rollout Limit Switch L250F, 626610R
SKU:
626610R
Nordyne
Motor Mount Kit, 904907
SKU:
904907
Nordyne
Flame Sensor, 632484R
SKU:
632484R
Nordyne
Burner Tube Manifold, 664229R
SKU:
664229R
Nordyne
Blower Control Board, 922016
SKU:
922016
Nordyne
Mount, Motor, 5.7 (3 Leg Band), 669800
SKU:
669800
Nordyne
1050 RPM Blower Motor (1/2 HP, 120V), 622683
SKU:
622683
Nordyne
120/24V Transformer (40va), 622341R
SKU:
622341R
Nordyne
11" X 8" CW Convex Blower Wheel, 667374R
SKU:
667374R
Nordyne
Main Burner Orifice #45, 661045R
SKU:
661045R
Nordyne
Burner, Inshot, 2.5x4.5, 661134R
SKU:
661134R
Nordyne
Hx, G7, 4, B, 80, 904780
SKU:
904780
Nordyne
Inducer Motor Gasket, 689988R
SKU:
689988R
Nordyne
Fuse, 3-amp, 632261R
SKU:
632261R
Nordyne
Fastener, Door, G7, M0036305R
SKU:
M0036305R
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video