Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
FG7TC-120D-45D Parts - Nordyne Furnace
Brand:
Nordyne
SKU:
FG7TC-120D-45D
Description
–
Nordyne Furnace FG7TC 120D-45D
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
25
Replacement Parts
Auto Limit Switch 135-165F, 626612R
SKU:
626612R
Nordyne
Limit Switch 160F with Manual Reset, 626599R
SKU:
626599R
Nordyne
1.60" WC Dual Pressure Switch, 632554R
SKU:
632554R
Nordyne
Mount, Motor, 5.7 (3 Leg Band), 669800
SKU:
669800
Nordyne
120/24V Transformer (40va), 622341R
SKU:
622341R
Nordyne
Heat Exchanger Replacement, 904795
SKU:
904795
Nordyne
Fuse, 3-amp, 632261R
SKU:
632261R
Nordyne
Motor Mount Replacement Kit 13"5.7d, 904951
SKU:
904951
Nordyne
Motor Mount Kit, 903489
SKU:
903489
Nordyne
Inducer Motor Assembly, 1003442
SKU:
1003442
Nordyne
Condensate J-Trap, 663706R
SKU:
663706R
Nordyne
Pressure Switch Replacement, 632516R
SKU:
632516R
Nordyne
Blower Limit Switch, 626611R
SKU:
626611R
Nordyne
Blower Motor w/ Module (1 HP), 622685
SKU:
622685
Nordyne
Choke ECM Motor, 622340R
SKU:
622340R
Nordyne
Inline Drain, 664435R
SKU:
664435R
Nordyne
Blower Control Board, 920920
SKU:
920920
Nordyne
Flame Sensor, 632484R
SKU:
632484R
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video