Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
FS4BI-024K Parts - Nordyne Central Air Conditioner
Brand:
Nordyne
SKU:
FS4BI-024K
Description
–
Nordyne Central Air Conditioner FS4BI-024K
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
16
Replacement Parts
Outdoor Thermistor, 624661R
SKU:
624661R
Nordyne
Coil, 32x91, 22fpi, Ri, 275282R
SKU:
275282R
Nordyne
Core, Charging Port, 662103R
SKU:
662103R
Nordyne
Fuse, Cube, 30amps Bus Tcf30, 632455R
SKU:
632455R
Nordyne
Conduit, 1"dia, 10.5"long, Slottd, 664290
SKU:
664290
Nordyne
Grille, Fan, Lg, Prem, 669934R
SKU:
669934R
Nordyne
1 Pole Contactor, 40 Amp, 24V, 1014865R
SKU:
1014865R
Nordyne
Drier, Filter, Uniflw, 8 In 3, Blk, 669764R
SKU:
669764R
Nordyne
Valve, Service 3/8", 663593
SKU:
663593
Nordyne
Discharge Temperature Sensor, 624662R
SKU:
624662R
Nordyne
3/8" Liquid Service Valve, 663862R
SKU:
663862R
Nordyne
Toroidal Core, Thermistors, 632463
SKU:
632463
Nordyne
3/4" Low Side Service Valve, 663864R
SKU:
663864R
Nordyne
Gasket, Close Cell, Sponge, 689939
SKU:
689939
Nordyne
Pan, Top, Premium, Lg, 284721R
SKU:
284721R
Nordyne
Fan, 2bl, 24d, 25p, Cw, 1/2, 1100, Res, 667407
SKU:
667407
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video