Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
FT4BI-024K Parts - Nordyne Heat Pump
Brand:
Nordyne
SKU:
FT4BI-024K
Description
–
Nordyne Heat Pump FT4BI-024K
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
24
Replacement Parts
Valve, Check, 3/8", Magnetic, 669898R
SKU:
669898R
Nordyne
Outdoor Thermistor, 624661R
SKU:
624661R
Nordyne
Muffler, 669546R
SKU:
669546R
Nordyne
Fuse, Cube, 30amps Bus Tcf30, 632455R
SKU:
632455R
Nordyne
Core, Charging Port, 662103R
SKU:
662103R
Nordyne
Conduit, 1"dia, 10.5"long, Slottd, 664290
SKU:
664290
Nordyne
Grille, Fan, Lg, Prem, 669934R
SKU:
669934R
Nordyne
Accumulator, Stand Pipe, 3/4"por, 669832
SKU:
669832
Nordyne
1 Pole Contactor, 40 Amp, 24V, 1014865R
SKU:
1014865R
Nordyne
EXV Transducer, 624692
SKU:
624692
Nordyne
Defrost Sensor, 624702R
SKU:
624702R
Nordyne
Control Board, 624754R
SKU:
624754R
Nordyne
Interface Board, 624732R
SKU:
624732R
Nordyne
Harness, Xdcr, Exv, Booted, 3ft, 634714
SKU:
634714
Nordyne
Heater, Crankcase, 240v/50w, 54", 632538
SKU:
632538
Nordyne
3/8" Liquid Service Valve, 663862R
SKU:
663862R
Nordyne
Toroidal Core, Thermistors, 632463
SKU:
632463
Nordyne
3/4" Low Side Service Valve, 663864R
SKU:
663864R
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video