Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
G7XC-061E-24B Parts - Nordyne Heat Pump
Brand:
Nordyne
SKU:
G7XC-061E-24B
Description
–
Nordyne Heat Pump G7XC 061E-24B
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
23
Replacement Parts
Blower Limit Switch, 626611R
SKU:
626611R
Nordyne
Limit Switch 160F with Manual Reset, 626599R
SKU:
626599R
Nordyne
Orifice, Ring, Inducer, 1.00", 669713R
SKU:
669713R
Nordyne
Motor Mount Kit, 904907
SKU:
904907
Nordyne
Auto Limit Switch 130-160F, 626598R
SKU:
626598R
Nordyne
Blower Control Board, 920920
SKU:
920920
Nordyne
Inline Drain, 664435R
SKU:
664435R
Nordyne
-0.80"WC SPST Pressure Switch, 632495R
SKU:
632495R
Nordyne
Flame Sensor, 632484R
SKU:
632484R
Nordyne
Mount, Motor, 5.7 (3 Leg Band), 669800
SKU:
669800
Nordyne
Manifold, Gas, 4, 90, S, 664239R
SKU:
664239R
Nordyne
-1.50"WC SPST Pressure Switch, 632491R
SKU:
632491R
Nordyne
11" X 8" CW Convex Blower Wheel, 667374R
SKU:
667374R
Nordyne
Valve, Gas, 1st, Hw, Vr8215s, 624775R
SKU:
624775R
Nordyne
Burner, Inshot, 2.5x4.5, 661134R
SKU:
661134R
Nordyne
Fuse, 3-amp, 632261R
SKU:
632261R
Nordyne
Hx, G7, 4, B, 90, S, 904788
SKU:
904788
Nordyne
Drain Tube Soft "J", 663707R
SKU:
663707R
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video