Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
PPG2GIE24K080X Parts - Nordyne Packaged Unit/RTU
Brand:
Nordyne
SKU:
PPG2GIE24K080X
Description
–
Nordyne Packaged Unit/RTU PPG2GIE24K080X
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
24
Replacement Parts
Limit Switch L170-20F, 626423R
SKU:
626423R
Nordyne
Core, Charging Port, 662103R
SKU:
662103R
Nordyne
Conduit, 1"dia, 10.5"long, Slottd, 664290
SKU:
664290
Nordyne
Thermistor Sensor, O.d.temp, 624780R
SKU:
624780R
Nordyne
Manifold, Gas, Uf, G6, 4, 664304R
SKU:
664304R
Nordyne
Cont, 1p, 1shunt, 32fla, 40r@240, 24vac, 1014864R
SKU:
1014864R
Nordyne
Inverter, Drvr, Rk, R6, 2t, 624762
SKU:
624762
Nordyne
Accumulator, Stand Pipe, 3/4"por, 669832
SKU:
669832
Nordyne
High Pressure Switch, 632473R
SKU:
632473R
Nordyne
Thermistor, Sensor, Exv, 3/4, 624782
SKU:
624782
Nordyne
Drier, Filter, Uniflw, 8 In 3, Blk, 669764R
SKU:
669764R
Nordyne
M/R Rollout Switch 320F, 626547R
SKU:
626547R
Nordyne
Inducer Motor 2 Spd 230V, 921379
SKU:
921379
Nordyne
EXV Transducer, 624692
SKU:
624692
Nordyne
40VA Transformer (208/240-24V), 621709R
SKU:
621709R
Nordyne
24" 2-Blade CW Fan Blade, 667351R
SKU:
667351R
Nordyne
Evaporator Coil, D13001R
SKU:
D13001R
Nordyne
Main Burner Orifice #45, 661045R
SKU:
661045R
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video