Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
S5BP-120C Parts - Nordyne Central Air Conditioner
Brand:
Nordyne
SKU:
S5BP-120C
Description
–
Nordyne Central Air Conditioner S5BP-120C
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
11
Replacement Parts
Valve, Refrig.5/8"-captive Stem, 663863R
SKU:
663863R
Nordyne
Core, Charging Port, 662103R
SKU:
662103R
Nordyne
Basket, Motor, Leg, 6.5d, 36bc, 5.6m, 669854
SKU:
669854
Nordyne
High Pressure Switch, 632473R
SKU:
632473R
Nordyne
S3bm Motor. Mount Kit, 917601
SKU:
917601
Nordyne
Transformer, 208/230/460-90va, 622247R
SKU:
622247R
Nordyne
Run Cap, Round, 370v, 20uf, 01-0027
SKU:
01-0027
Nordyne
Accumulator 1-1/8 Connections, 669294
SKU:
669294
Nordyne
Contactor, 3 Pole/40a W/aux.sw, Rp, 621784R
SKU:
621784R
Nordyne
Grille, Cond-fan, 30" Venturi, 669891
SKU:
669891
Nordyne
Divider, Low Voltage, 258790
SKU:
258790
Nordyne
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video