Apply to be a TradeMaster!
Main product image of H2Flow Replacement Cartridge
Magnifying glass
Hover image to zoom
H2Flow Replacement Cartridge
Magnifying glass
Hover image to zoom
H2F-C has been discontinued
Discontinued December 29, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Max Pressure (PSI)
90 MAX PSI
Product Highlight: Diameter (Inches)
8-3/5" Diameter

Description

–
H2Flow Replacement Cartridge

Features:
  • Designed for all water heater types and models regardless of manufacturer
  • Prevents scale formation to improve efficiency and prolongs the life of your water heater
  • Uses no salt or chemicals and provides a more environmentally friendly alternative to water softeners
  • Includes standard 3/4? connections with an inlet ball valve for fast servicing
  • Low Maintenance - replace the H2Flow cartridge once every two years*

Specs

–
Product Type:

Replacement Cartridge

Type:

Scale Inhibitor

Application:

HVAC

Max Pressure (PSI):

90

Flow Rate (GPM):

10

Cartridge Life:

2 Years

Max Water Temp (°F):

100°F

Diameter (Inches):

8-3/5"

Reduction Claim:

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this product again

Great service and fast delivery,
Jon R
Prosper, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not much choice.

This is the refill cartridge to get if you have the H2Flow filter. One caveat: the packaging of the O-ring is terrible. It's folded over in zip-loc bag, but then will not lie flat because the fold is creased into the O-ring. I ended up having to reuse the previous O-ring.
Tom
San Jose, CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product at a great price

Will be back to purchase more. Thank you for the great communication and fast shipping.
V.S
Los Angeles
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?