Apply to be a TradeMaster!
Main product image of Refill Cartridge for SS-HB-2
Magnifying glass
Hover image to zoom
Refill Cartridge for SS-HB-2
Magnifying glass
Hover image to zoom
HBC-2 has been discontinued
Discontinued January 6, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Height
12-1/4"
Product Highlight: Diameter (Inches)
4-3/4" Diameter

Description

–
Refill Cartridge for SS-HB-2

Noritz?s ScaleShield Water Conditioning System is a unique product providing superior limescale prevention and corrosion control. The Scale Shield conditions water at a constant rate resulting in consistent scale prevention and corrosion control for predictable periods of time. ScaleShield works by:
  • Keeps scale-causing minerals in solution inhibiting limescale formation.
  • Changes the shape of precipitated limescale preventing accumulation.
  • Coats wetted surfaces with a micro-thin layer that acts a shield.
  • Helps soften and remove existing limescale over time.

In many cases, the ScaleShield Water Conditioning Systems offer many of the same advantages as conventional water softening systems, except at a lower cost with little professional maintenance. When it comes to protecting your Noritz tankless water heater, no other product offers the level of protection from limescale and corrosion than ScaleShield.

Specs

–
Product Type:

Replacement Cartridge

Type:

Scale Inhibitor

Application:

HVAC

Max Pressure (PSI):

150

Max Water Temp (°F):

125°F

Height:

12-1/4"

Diameter (Inches):

4-3/4"

Reduction Claim:

Lime

Corrosion

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Product

This one lasts over twice as long as the smaller version.
sfpoirier63
Los Angeles, CA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this Product forever

Works great, lasts long
Sfpoirier
Los Angeles, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again in the future, good price

The filter is great for tankless water heater.
Sam
Los Angeles, CA.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?