Apply to be a TradeMaster!
Main product image of Evap-Treat, 6500 CFM
Magnifying glass
Hover image to zoom

Evap-Treat, 6500 CFM

Brand:
Nu-Calgon
SKU:
4173-04
Rating:
(0)
Q&A:
(0)
Evap-Treat, 6500 CFM
Magnifying glass
Hover image to zoom
$37.81 each
In Stock
In Stock
Get 7 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Evap-Treat


Evaporative coolers, or "swamp coolers" as they are often referred to, are devices used for air conditioning or cooling in drier climates where dry-bulb temperatures of 90°F or more occur simultaneously with wet-bulb temperatures of 75°F and below. The wider this gap, the greater the opportunity for efficient evaporative cooler applications. They accomplish cooling by adding moisture or humidity to the ambient air. Water is allowed to flow over a media or evaporative pad while warm, dry ambient air is forced across the wet media. Evaporation is induced, and the dry ambient air is cooled. Evaporative coolers can be used to directly cool ambient air for comfort air conditioning, or used as "pre-coolers" on mechanical air conditioning (air-cooled) condensers. As water is brought into an evaporative cooler and evaporated, its scale-forming minerals remain behind in the recirculating water and begin to "fall out" or precipitate as scale, plugging the media, reducing evaporation space for the water as well as air flow. In turn, the equipment's efficiency is reduced and the desired cooling is not achieved. Unfortunately, the process continues until the media pad becomes a "solid piece of scale."

Benefits

  • Prevents scale & corrosion
  • Inexpensive...lasts all season
  • Easy to install
  • Increases pad life
  • Maintains cooler performance
  • Utilizes 6R Micromet, a food-grade NSF-certified polyphosphate
  • Specs

    –
    Type:

    Scale Inhibitor

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy