Apply to be a TradeMaster!
Main product image of PanPads - Condensate Pan Treatment - 15 tons
Magnifying glass
Hover image to zoom

PanPads - Condensate Pan Treatment - 15 tons

Brand:
Nu-Calgon
SKU:
4296-24
Rating:
(0)
Q&A:
(0)
PanPads - Condensate Pan Treatment - 15 tons
Magnifying glass
Hover image to zoom
$32.33 each
In Stock
In Stock
Get 147 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-1/2" Width
Product Highlight: Depth (Inches)
7/8" Depth
Product Highlight: Length
3-3/8"

Description

–
Air conditioning & refrigeration evaporators or cooling coils cool the air which is brought across them. During the process, moisture may be removed from the air, resulting in condensate. This condensate is collected in the condensate pan and drained away. Without proper treatment, bacteria begins to grow in the pan, clogging the drain hole and resulting in overflow. Additionally, this bacteria can cause musty odors and respiratory ailments. These problems can be prevented by using Pan-Pads which kill this bacteria.

Features include:
  • PanPads-15: treat up to 15 tons
  • Biocide enclosed in a sealed, tamper-proof housing
  • Saturated filter-pad prevents floatation of Pan-Pads
  • Low profile that fits most pan configurations
  • Combats a broad spectrum of bacteria, including Legionnaire's Bacteria
  • Available in two treatment sizes
  • Can be used in any condensate pan arrangements, either horizontally or vertically
  • EPA Registered

Specs

–
Type:

Condensate Pan Treatment

Width (Inches):

2-1/2"

Depth (Inches):

7/8"

Length:

3-3/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy